missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Nonwoven Cleanroom Wipes, Made in USA
Nonwoven Poly-Cellulose Cleanroom Wipes are highly absorbent and extremely clean (non-shedding). Made in the USA.
Supplier: Fisherbrand™ NT11212FB
Description
Nonwoven Cleanroom Wipes, Made in the USA are made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose. It's a highly effective wipe - extremely clean and highly absorbent. These wipes are cleanroom packaged, double-bagged and produced in a cleanroom environment. These wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.Cleanroom Compatibility
- ISO Class 5 (Class 100) - ISO 8 (Class 100,000) Cleanrooms
Features
- Made in the USA
- Versatile 9 in. x 9 in. size is ideal for a variety of cleanroom applications
- Large 12 in. x 12 in. size can be folded, used for controlling spills, tray lining, and more
- Made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose
- Manufactured in a cleanroom environment and cleanroom packaged
- Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Provides lot-to-lot traceability
Specifications
Cleanroom Wipe | |
30.48 cm | |
30.48 cm | |
288 mL/m2 | |
68 gsm | |
White | |
150 Wipes/Bag, 14 Bags/Cs. |
12 in. | |
12 in. | |
Polyester Cellulose | |
Not Autoclavable | |
ISO Class 5 to 6 (100 to 1000) Cleanroom Wipe, USP 797 and USP 800 wipe requirements | |
Laboratory and Cleanroom | |
Non-sterile |