missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ 5400 Series Full Facepiece Air-Purifying Respirator
Full face 5400 series are one of the lightest respirators on the market and can be used as part of a PAPR or supplied air system. Cartridges and filters sold separately.
$200.71 - $207.36
Specifications
ANSI Standard | ANSI Z87.1 |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Certifications (OSHA) | OSHA 29 CFR Part 1920.134 |
Connection Type | Threaded |
Color | Black |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-025-040A
|
Honeywell™
54001S |
Small |
N/A
|
|
|||||
19-025-040B
|
Honeywell™
54001 |
Medium/Large |
N/A
|
|
|||||
Description
- Face seal and nose cup are made from a thermoplastic elastomer (TPE)
- Soft, pliable, lightweight material resists alcohol, acids and bases
- Anti-scratch polycarbonate wide panoramic lens provides optimal field of vision in all directions
- Oral/nasal cup minimizes lens fogging
- Threaded cartridge connector secures equipment to avoid accidental disconnections
- 5400 respirator is compatible with all North cartridges, filters, and accessories
- Can be adapted to PAPR or CF-SAR; compatible with PA700 Series PAPR and CF2000 Series SAR
Compliance
NIOSH approved under 42 CFR 84 when used as designed with appropriate cartridges and filters.
Specifications
ANSI Z87.1 | |
OSHA 29 CFR Part 1920.134 | |
Black | |
Full Facepiece Respirator | |
Polycarbonate | |
14 lb. |
NIOSH 42 CFR Part 84 | |
Threaded | |
Thermoplastic Elastomer | |
North™ N-Series line of cartridges, filters, and cartridge/filter combinations | |
4-point | |
6.4 kg |