missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ 7600 Series Silicone Full Facepiece Air-Purifying Respirator
Provides eye, face and respiratory protection while ensuring optimal comfort and performance. Available with or without welding attachment. Cartridges and filters sold separately.
Supplier: Honeywell™ 760008A
Requires : Compatible with North cartridges, filters and accessories.
Description
- Protects eyes and face against irritating gases, vapors and flying particles
- Available with or without welding attachment
- Dual-flange silicone seal conforms to facial features
- Speaking diaphragm clarifies conversations enhancing safety and other communication
- Hard-coated polycarbonate lens provides over 200° field of vision
- Oral nasal cup reduces fogging and lessens dead air space, improving worker comfort
- Five-strap harness provides a comfortable facepiece-to-face seal
- Chin cup helps proper positioning of facepiece
- Neck strap allows wearer to park respirator when not in use
- Threaded cartridge connector secures equipment to avoid accidental disconnections
- Can be adapted to PAPR or CF-SAR; compatible with PA 700 Series PAPR and CF2000 Series SAR
Certifications
NIOSH approved under 42 CFR 84 when used with appropriate cartridges and filters.
Respirator, Full, 7600, Silicone, APR
Specifications
NIOSH 42 CFR Part 84 | |
Black | |
Full Facepiece Respirator | |
Silicone | |
Without Welding Attachment | |
Polycarbonate | |
5-point |
Threaded | |
Silicone | |
Medium/Large | |
North™ N-Series line of cartridges, filters, and cartridge/filter combinations | |
Yes | |
760008A |