missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ 14 mil Butyl Chemical Resistant Gloves
Unsupported butyl gloves are 14 in. in length with a curved finger and hand design to promote dexterity.
$80.23 - $80.23
Specifications
Certifications/Compliance | ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, MIL-DTL-43976D, EN 374 |
---|---|
Certifications/Compliance (Europe) | EN 420 |
Color | Black |
Latex Free | Yes |
Material | Butyl |
Catalog Number | Mfr. No. | Size | Grip Design | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Grip Design | Price | Quantity | ||||
19-130-1163C
|
Honeywell™
B144RGIM |
Medium | Grip-Saf™ |
Pair for $80.23
|
|
||||
Description
- For use in domestic preparedness, hazmat applications, chemical handling and processing, laboratory, solvents (general), aircraft maintenance and automotive industries
- High permeation resistance to gas and water vapor for greater worker protection, especially when handling toxic substances
- Flexible and sensitive, even at lower temperatures
- Rolled bead cuffs with smooth finish or rough grip
- Unlined with sanitized interior
- Thickness: 14 mil; Length: 14 in.
Compliance
Manufactured to military specifications and WMD chemical requirements.
Specifications
ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, MIL-DTL-43976D, EN 374 | |
Black | |
Butyl | |
0.35 mm | |
Aircraft maintenance, automotive, chemical handling and processing, domestic preparedness, laboratory, hazmat | |
Unlined | |
35.5 cm |
EN 420 | |
Yes | |
14 mil | |
EN 388 | |
Beaded/Rolled | |
14 in. |