missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ CSM Glove Box Gloves, 8 in. Port

CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.

Supplier:  Honeywell™ 8Y3032A9Q

 View more versions of this product

Catalog No. 19-130-2258


Explore available promotions

Description

Description

CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.

  • CSM gloves for use in glove boxes
  • Abrasion resistant
  • Resistant to ozone or oxidizing chemicals
  • Naturally soft for worker comfort
  • White surface for enhanced visibility
  • Hand specific or ambidextrous
Specifications

Specifications

EN 388, EN 374
Ambidextrous
CSM
Non-sterile
0.76 mm
8Y3032A/9Q
20.3 cm
81.3 cm
20.3 cm
White
Yes
9.75
30 mil
Smooth
8 in.
32 in.
8 in.
Videos
SDS
Documents

Documents

Promotions

Promotions