missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell North™ North Zone Ratchet Cap Style Hard Hat
Contemporary shell design with four large areas for custom logo imprinting or other personalization options
Supplier: Honeywell North™ N10R080000
Description
- 3-level height adjustment (low, medium, high) for greater stability, balance and retention
- Removable
- Replaceable rear comfort cradle for improved fit and comfort
- Easy-grip ratchet for smooth and precise headband adjustment
- Even when wearing gloves
- Ergonomic headband for adjustment to 3 different sizes (small, medium/large and X-large)
- Moisture-wicking, breathable sweatband
- Easily removeable, washable and replaceable
- Short brim and low-profile design for increased field of vision and user mobility
- Slots for cap-mounted earmuffs, face shields and other PPE accessories
Specifications
ANSI/ISEA Z89.1 2014: Type I, Class C, G, and E, CSA Z94.1 2015: Type I, Class C, G, and E | |
Short Brim Hard Hat | |
Not Ventilated | |
21.84 cm |
Navy Blue | |
Universal | |
Short Brim | |
8.6 in. |