missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell North™ North Zone™ Short Brim Hard Hat
Short brim and low-profile design for increased field of vision and user mobility
Supplier: Honeywell North™ N10040000
Description
- 3-level height adjustment (low, medium, high) for greater stability, balance and retention
- Removable
- Replaceable rear comfort cradle for improved fit and comfort
- Easy-grip ratchet for smooth and precise headband adjustment
- Even when wearing gloves
- Ergonomic headband for adjustment to three sizes (small, medium/large, X-large)
- Approved to be worn in reverse position
- Moisture-wicking, breathable sweatband
- Easily removable, washable and replaceable
Specifications
ANSI/ISEA Z89.1 2014: Type I, Class C, G and E, CSA Z94.1 2015: Type I, Class C, G and E | |
Low-profile Hard Hat | |
Quick fit | |
Short Brim | |
8.6 in. |
Green | |
Universal | |
Not Ventilated | |
21.844 cm |