missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ NorthFlex Red™ Foam PVC Coated Nylon Gloves
Lightweight, 15 gauge nylon gloves feature a foam PVC coating on the palm and fingers for enhanced grip capabilities, with an open back for increased ventilation.
$4.43 - $4.82
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | PVC |
Color | Red |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-166-665
|
Honeywell™ North™
NF117S |
Small |
N/A
|
|
|||||
19-166-666
|
Honeywell™ North™
NF118M |
Medium |
N/A
|
|
|||||
19-166-668
|
Honeywell™ North™
NF1110XL |
X-Large |
N/A
|
|
|||||
Description
- Foam PVC coating on the palm for enhanced grip capabilities
- Seamless nylon shell provides a snug fit for comfort and safety
- Ventilated, uncoated glove back keeps hands cool
Specifications
ANSI 4 | |
Seamless Knit | |
Red | |
Nylon | |
Agriculture, Construction, Manufacturing, and Municipal Services | |
NF11 |
Palm, Fingers | |
PVC | |
Specific | |
Seamless Knit Gloves | |
Knit | |
15 |