Learn More
Thermo Scientific™ 384 Well Black/Clear Bottom Plate, Non-Treated Surface, No Lid, Non-Sterile, Pack of 10
Color:Black, Clear Bottom; Sterility:Non-sterile; Lid:Without Lid; Type: Optical Polymer Base
Supplier: Thermo Scientific™ 242764
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 384-Well Optical-Bottom Plates with Polymer or Coverglass Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
Features:
• Cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
• Untreated Polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment
• Polystyrene upper structureis available with either a #1.5 cover glass or polystyrene base
• Customized bar coding is available
Specifications
Custom Barcoding Available | |
Without Lid | |
10 Pk., 30 Cases | |
Black | |
Polystyrene | |
384 | |
Non-treated | |
30 | |
30/Cs. |
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
16 x 24 | |
Nunc | |
Optical Polymer Base | |
120 μL | |
Non-sterile | |
Flat Bottom (F-well) | |
10 |