Learn More
Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates
Recover samples completely with these conical well bottom plates. The bottom shape allows for easy pipette access.
$720.91 - $2617.88
Specifications
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
---|---|
Format | Standard |
Array | 8 x 12 |
Color | Clear |
Product Type | Microplate |
Catalog Number | Mfr. No. | Sterility | Lid | No. per Case | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Lid | No. per Case | Price | Quantity | |||
12-565-216
|
Thermo Scientific™
249570 |
Non-sterile | Without Lid | 180 |
Case of 180 Each for $1,471.03
|
|
|||
12-565-215
|
Thermo Scientific™
249662 |
Sterile | Without Lid | 50 |
Case of 50 Each for $720.91
|
|
|||
12-565-481
|
Thermo Scientific™
249935 |
Sterile | With Lid | 80 |
Case of 80 Each for $1,134.44
|
|
|||
12-565-487
|
Thermo Scientific™
249940 |
Sterile | Without Lid | 80 |
Case of 80 Each for $1,165.38
|
|
|||
12-565-460
|
Thermo Scientific™
249952 |
Sterile | With Lid | 160 |
Case of 160 Each for $2,617.88
|
|
|||
Description
Recover samples completely with Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates. The bottom shape allows for easy pipette access. The plates are optimized for robotics, automated readers and liquid handling systems.
Features:- Conical bottom (V) microplates are ideal for sample recovery.
- Applications include antibiotic screens, serological tests, storing and screening compounds, DNA libraries, and titration of solutions.
Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
8 x 12 | |
Microplate | |
96 | |
Conical Bottom (V-well) |
Standard | |
Clear | |
Polystyrene | |
Non-treated |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.