missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ Glass Bottom Dishes

Using Nunc Glass Bottom Dishes in your research applications gives you the flexibility to convert your culture device into an imaging device.

$1088.85 - $1120.32

Specifications

Closure Included Closure Included
Closure Material Borosilicate Glass
Bottom Shape Flat
Capacity (Metric) 3 mL (Well)
Material Polystyrene
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
12-567-400
View Documents
Thermo Scientific™
150680
40.4 mm
Case of 20 Each for $1,120.32
 
12-567-401
View Documents
Thermo Scientific™
150682
40.4 mm
Case of 20 Each for $1,088.85
 
Description

Description

Perform high quality imaging in the ease of a 35mm dish. The Thermo Scientific™ Nunc Glass Bottom Dish combines the convenience of a standard 35mm dish with the imaging benefits of coverglass to provide the optimum optical characteristics required for high-magnification microscopy and confocal image analysis. The interior surface of the dish bottom, including the glass area, is cell culture-treated.

Recommended for:

  • Fluorescence microscopy
  • Phase contrast microscopy
  • Confocal microscopy
  • Live cell imaging
  • Differential interference contrast microscopy
  • Fluorescence in situ hybridization (FISH)

Note:

The cover glass in the bottom cannot be detached. Do not use with methanol, ethanol, acetone or chloroform.

Warranty: 90 days

Specifications

Specifications

Closure Included
Flat
Polystyrene
Sterile
Cell Culture Dish
Lid
1
40.4 mm
Borosilicate Glass
3 mL (Well)
Round
Cell Culture
3.0 mL
20
12.9 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.