missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide
Grow cell cultures directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and immunofluorescence.
Supplier: Thermo Scientific™ 170920
Description
Culture cells directly on microscope slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and single-cell immunofluorescence.
SlideFlask Chamber (shown with black cap in photo)
- Employs tissue culture-treated polystyrene slide attached to 18 × 50mm flask structure via ultrasonic weld—allowing for long-term, leak-free incubation
- Upper flask structure snaps away easily after culture—freeing slide for microscopic examination
- Nunclon Delta certified
- Available Coverglass (171862)
The Flaskette Chamber (shown with white cap)
- Glass slide with a silicone gasket and a 20 × 50mm upper flask structure
- Can be sealed to exclude air—useful when embedding cells in resin for electron microscopy
- For research use only
Specifications
1 | |
9.0 cm2 | |
Cell Culture | |
2.5 to 5.0 mL | |
50 | |
Sterile |
Clear | |
SlideFlask | |
Polystyrene | |
With black solid cap, non-vented | |
5 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.