Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System
Grow cells directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System.
$493.76 - $572.76
Specifications
Lid Material | Polystyrene |
---|---|
Surface Treatment | Cell Culture |
Material | RS Glass |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Catalog Number | Mfr. No. | Wells | Material | Description | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Wells | Material | Description | Price | Quantity | |||
12-565-5
|
Thermo Scientific™
154453 |
1 | RS Glass | 1-well Chamber Slide w/ removable well |
Pack of 16 Each for $493.76
Case of 6 Pack for $2,962.56
|
|
|||
12-565-6
|
Thermo Scientific™
154461 |
2 | RS Glass | 2-well Chamber Slide w/ removable wells |
Pack of 16 Each for $551.03
Case of 6 Pack for $3,306.18
|
|
|||
12-565-7
|
Thermo Scientific™
154526 |
4 | RS Glass | 4-well Chamber Slide w/ removable wells |
Pack of 16 Each for $555.97
Case of 6 Pack for $3,335.82
|
|
|||
12-565-8
|
Thermo Scientific™
154534 |
8 | RS Glass | 8-well Chamber Slide w/ removable wells |
Pack of 16 Each for $572.76
Case of 6 Pack for $3,436.56
|
|
|||
Description
Grow, stain, and examine cells directly on the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ which consists of a removable polystyrene media chamber attached to a standard glass slide. Slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.
Features:- Slide surface is specially treated with a unique RS wash to ensure consistent cell growth.
- Tabbed polystyrene lid allows gas exchange with minimal evaporation.
- Removal tool separates media chamber from glass slide.
- Biocompatible adhesive hydrophobic well border is printed on slide.
- Slide features a white frosted writing area.
Includes:
- Chamber removal tool
Ordering Information:
- Can be purchased in case of 96 or pack of 16.
- Shipped sterile in convenient stackable incubation trays.
Specifications
Polystyrene | |
RS Glass | |
16 | |
Sterile |
Cell Culture | |
Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
74 x 25 mm | |
Clear |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.