missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Non-treated Flasks
Minimize the chance of contamination with these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.
$707.00 - $1393.44
Specifications
Closure Color | White |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Closure Type | Filter |
Surface Treatment | Non-treated |
Catalog Number | Mfr. No. | Culture Area | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Culture Area | Price | Quantity | |||||
12-575-200
|
Thermo Scientific™
132903 |
500 cm² |
Case of 32 Each for $1,287.66
|
|
|||||
12-566-85
|
Thermo Scientific™
156800 |
75 cm² |
Case of 100 Each for $1,216.26
|
|
|||||
12562002
|
Thermo Scientific™
159926 |
175 cm² |
Case of 30 Each for $707.00
|
|
|||||
12-566-84
|
Thermo Scientific™
169900 |
25 cm2 |
Case of 200 Each for $1,393.44
|
|
|||||
Description
Benefit from the user-friendly designs of these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.
Features:
- White caps for easy identification
- The ergonomic design of Thermo Scientific™ EasyFlask™ allows for easy handling and pipetting
- Thermo Scientific™ TripleFlask™ with three parallel layers has the same external dimensions of a standard 175 cm2 flask
- The filter cap ensures constant airflow while minimizing chances of contamination
- Sterilie and non-pyrogenic
Warranty: 90 days
Specifications
White | |
Sterile | |
Non-treated |
Polystyrene | |
Filter |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.