missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Non-Treated Multidishes
Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.
$775.56 - $1661.35
Specifications
Product Type | Multi-Well Plate |
---|---|
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
Includes | Lid |
Catalog Number | Mfr. No. | No. of Wells | Sterility | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Wells | Sterility | Price | Quantity | ||||
12-566-82
|
Thermo Scientific™
144530 |
24 | Sterile |
Case of 75 Each for $937.47
|
|
||||
12-566-81
|
Thermo Scientific™
150200 |
12 | Sterile |
Case of 75 Each for $935.06
|
|
||||
12-566-80
|
Thermo Scientific™
150239 |
6 | Sterile |
Case of 75 Each for $775.56
|
|
||||
12-566-83
|
Thermo Scientific™
150787 |
48 | Sterile |
Case of 75 Each for $1,661.35
|
|
||||
12-566-301
|
Thermo Scientific™
179820 |
4 | Sterile |
Case of 120 Each for $1,056.50
|
|
||||
Description
Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.
- Flat-bottom round wells
- Excellent optical properties
- Raised well rims to lower the risk of cross-contamination
- Lid with notched corners for good fit and easy orientation
- Sterile and non-pyrogenic
Specifications
Multi-Well Plate | |
Non-treated | |
Lid |
Sterile | |
Flat Bottom (F-well) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.