missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ OmniTray™ Single-Well Plate

Screen libraries, DNA hybridization, standard petri dish techniques and bacterial growth with Thermo Scientific™ Nunc™ OmniTrays™.

$595.65 - $1159.86

Specifications

Certifications/Compliance All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Rectangular
View More Specs

Products 4
Catalog Number Mfr. No. Surface Treatment Price Quantity  
Catalog Number Mfr. No. Surface Treatment Price Quantity  
12-566-41
View Documents
Thermo Scientific™
140156
Nunclon Delta
Case of 90 Each for $1,159.86
 
12-565-285
View Documents
Thermo Scientific™
165218
Nunclon Delta
Case of 60 Each for $625.14
 
12-565-296
View Documents
Thermo Scientific™
242811
Non-treated
Case of 60 Each for $595.65
 
12-565-450
View Documents
Thermo Scientific™
264728
Non-treated
Case of 90 Each for $886.60
 
Description

Description

Made from clear polystyrene with standard microplate footprint, the Thermo Scientific™ Nunc™ OmniTrays™ are ideal for screen libraries and DNA hybridization. Available both as a standard version with 2 notched corners and as a rectangular version optimized for automation. Surface treated for cell culture or non-treated for bacterial growth and colony isolation.

Features:
  • Clear polystyrene with excellent optical properties.
  • External dimensions: 128 x 86mm.
  • Tray can be frozen at -20°C.
  • Cat. No. 140156 without the notched corners is ideal for automation picking and viewing systems.
  • The Thermo Scientific™ Nunclon™ Delta cell culture-treated surface promotes cell attachment and growth.
  • The Non-treated surface is suitable for bacterial culture.
Warranty: 90 days
Specifications

Specifications

All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
Closure Included
Rectangular
Clear
Rectangular
Single Well Plate
1
10
85.47 mm
Clear
Polystyrene
90 mL
Polystyrene
Sterile
35 mL
Lid
127.76 mm
32 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'