missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Petri Dishes
Prepare samples in hospital environments, food science or the pharmaceutical industry with these petri dishes
$764.03 - $960.53
Specifications
Bottom Shape | Flat |
---|---|
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Type | Petri Dish |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
08-757-100
|
Thermo Scientific™
249964 |
140 mm |
Case of 80 Each for $960.53
|
|
|||||
08-757-099
|
Thermo Scientific™
263991 |
100 mm |
Case of 320 Each for $764.03
|
|
|||||
Description
Prepare samples in hospital environments, food science or the pharmaceutical industry with Thermo Scientific™ Nunc™ Petri Dishes. These dishes are available with a molded grid and perform well in automatic dispensers due to complete flatness and uniform height.
- For the culturing of bacteria, fungi and other microorganisms
- Constructed of high-quality and optically clear polystyrene, with lid
- Fitted with top and bottom stacking rings for easier handing and stable stacking
- Vented for gaseous exchange
- Sterilized by gamma irradiation
Specifications
Flat | |
Round | |
Petri Dish |
Polystyrene | |
Sterile | |
1 |