missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes
Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes.
Supplier: Thermo Scientific™ 152025
Description
Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes, ideal for culturing fastidious cells that do not attach to the regular cell culture-treated surfaces.
- Aseptically sterile and non-pyrogenic
- Poly-D-Lysine is a chemically synthesized animal-free material
- Collagen I is of animal origin
Specifications
1.9 sq. cm | |
1 mL | |
86 mm | |
20 | |
Poly-D-Lysine | |
24 | |
86 mm |
1 mL (Well) | |
Multi Dish | |
5 | |
Clear | |
Aseptically Manufactured | |
128 mm | |
Round, Flat Bottom (F-well) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.