missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Thermo Scientific™ Nunc™ Serological Pipettes
A full range of quality serological pipettes to support each stage of cell culture research
180,21 $ - 714,56 $
Spécifications
Description | Serological Pipette, 5 year shelf life |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) | Packaging Type | Prix | Quantité | ||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) | Packaging Type | Prix | Quantité | ||||
02923201
|
Thermo Scientific™
170353N |
1 mL | Individually Wrapped, paper/plastic peel packaging, plugged |
N/A
|
|
||||
02923202
|
Thermo Scientific™
170354N |
2 mL | Individually Wrapped, paper/plastic peel packaging, plugged |
N/A
|
|
||||
02923203
|
Thermo Scientific™
170355N |
5 mL | Individually Wrapped, paper/plastic peel packaging, plugged |
N/A
|
|
||||
02923204
|
Thermo Scientific™
170356N |
10 mL | Individually Wrapped, paper/plastic peel packaging, plugged |
N/A
|
|
||||
02923205
|
Thermo Scientific™
170357N |
25 mL | Individually Wrapped, paper/plastic peel packaging, plugged |
N/A
|
|
||||
02923206
|
Thermo Scientific™
170358N |
50 mL | Individually Wrapped, paper/plastic peel packaging, plugged |
N/A
|
|
||||
02923207
|
Thermo Scientific™
170364N |
1 mL | Individually Wrapped, plastic film packaging, plugged |
N/A
|
|
||||
02923208
|
Thermo Scientific™
170365N |
2 mL | Individually Wrapped, plastic film packaging, plugged |
N/A
|
|
||||
02923209
|
Thermo Scientific™
170366N |
5 mL | Individually Wrapped, plastic film packaging, plugged |
N/A
|
|
||||
02923210
|
Thermo Scientific™
170367N |
10 mL | Individually Wrapped, plastic film packaging, plugged |
N/A
|
|
||||
02923211
|
Thermo Scientific™
170368N |
25 mL | Individually Wrapped, plastic film packaging, plugged |
N/A
|
|
||||
02923212
|
Thermo Scientific™
170369N |
50 mL | Individually Wrapped, plastic film packaging, plugged |
N/A
|
|
||||
02923213
|
Thermo Scientific™
170371N |
1 mL | Bulk packed, 50/bag, plugged |
N/A
|
|
||||
02923214
|
Thermo Scientific™
170372N |
2 mL | Bulk packed, 50/bag, plugged |
N/A
|
|
||||
02923215
|
Thermo Scientific™
170373N |
5 mL | Bulk packed, 50/bag, plugged |
N/A
|
|
||||
02923216
|
Thermo Scientific™
170374N |
10 mL | Bulk packed, 50/bag, plugged |
N/A
|
|
||||
02923217
|
Thermo Scientific™
170375N |
25 mL | Bulk packed, 25/bag, plugged |
N/A
|
|
||||
02923218
|
Thermo Scientific™
170376N |
50 mL | Bulk packed, 25/bag, plugged |
N/A
|
|
||||
Description
Stringent quality specifications, and convenient features make Thermo Scientific™ Nunc™ Serological Pipettes a great choice for daily lab work. Bold, clear bi-directional graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.
Product Details:
- Wide Range of Volumes and Packaging Option
- Color-coded pipettes and packaging for convenient volume selection
- Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
- Reduce packaging waste with bulk packed options
Certified Calibration of Accuracy and Precise Graduations
- Ensures dispensing accuracy +/-2% for 1mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume
Clear, Bold, Bi-directional Graduations
- High contrast graduations for easy-to-read volumes
- Reverse graduations aid in determining dispensing volume
Negative Graduations
- Increase pipette capacity, and accommodates additional volumes
Filter Plug
- Prevent aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks
- Material: Ultra clear, 100% virgin polystyrene for maximum clarity
- Contaminant Free: RNase/DNase free, Human DNA free, Non-Cytotoxic, Non-Pyrogenic
- Sterility: E-Beam irradiation to SAL of 10-6
- Shelf Life: 5 years from Manufacturing Date
Product Testing
- Certificate of Quality
Spécifications
Serological Pipette, 5 year shelf life | |
Polystyrene | |
Sterile |