missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ Thermanox™ Coverslips

Increase cell adherence with the hydrophilic surface of these coverslips. Tissue-culture treated and available in a number of shapes and sizes.

Supplier:  Thermo Scientific™ 174950

 View more versions of this product

Catalog No. 12-565-88


Explore available promotions

Description

Description

Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.

  • Treated on one side for optimal cell attachment and growth
  • Will not shatter when cut with scalpel or microtome
  • Sterilized by radiation
  • 0.2mm thick
  • Autofluorescent in the range 380 to 545nm
  • Safe and easy to handle
Specifications

Specifications

Thermanox Plastic Coverslip
Clear
Cell Culture on 1 Side
0.2 mm
13 mm
Coverslips are packaged with cell culture side toward label
50
Sterile
24
Round
Plastic
Autofluorescent in the range of 380 nm to 545 nm
24-well multiwell plate
500
13 mm
Videos
SDS
Documents

Documents

Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.