Learn More
Thermo Scientific™ Nunc™ Vertical Microplate Storage Racks
Store and transport samples in microplates, deep-well plates and cryobank racks safely and conveniently using Thermo Scientific™ Nunc™ Vertical Microplate storage racks.
Supplier: Thermo Scientific™ 367002
Description
Store and transport samples in microplates, deep-well plates and cryobank racks safely and conveniently using Thermo Scientific™ Nunc™ Vertical Microplate storage racks. These autoclavable aluminum racks are ideal for genome library storage, DNA and RNA libraries, storage of compounds for high throughput screening.
Features:
- Adjustable shelves fit any plate or tube rack
- Vertical design optimizes room in chest and upright freezers
- Retainer clip holds plates securely in place
- Handles on top for easy transport
- Alignment rod on the front side secures plates and allows for barcode reading
Accommodates:
- 18 Low Profile Microplates
- 10 Standard Height Microplates
- (6) 1ml Deep Well Plates
- (5) 2mL Deep Well Plates
Specifications
Vertical Microplate Rack | |
Autoclavable | |
Microplates | |
Rectangular | |
1 | |
5.31 in. | |
3.74 in. |
Nunc microplate storage rack, vertical design with adjustable shelves | |
Natural | |
Aluminum | |
1 | |
13.5 cm | |
9.5 cm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.