missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunclon™ Sphera™ Dishes
Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.
$630.24 - $1492.29
Specifications
Type | Multiwell Plate |
---|---|
Surface Treatment | Nunclon Sphera |
Sterility | Sterile |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Catalog Number | Mfr. No. | Description | Culture Area | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Culture Area | Price | Quantity | ||||
12-566-433
|
Thermo Scientific™
174930 |
Nunclon Sphera 24-Well Plate, case of 7 | 1.9 sq. cm |
Case of 7 Each for $630.24
|
|
||||
12-566-434
|
Thermo Scientific™
174931 |
Nunclon Sphera 12-Well Plate, case of 7 | 3.8 sq. cm |
Case of 7 Each for $657.44
|
|
||||
12-566-435
|
Thermo Scientific™
174932 |
Nunclon Sphera 6-Well Plate, case of 7 | 9.6 sq. cm |
Case of 7 Each for $645.79
|
|
||||
12-566-436
|
Thermo Scientific™
174943 |
Nunclon Sphera 35mm Dish, case of 20 | 8.8 sq. cm |
Case of 20 Each for $1,381.03
|
|
||||
12-566-437
|
Thermo Scientific™
174944 |
Nunclon Sphera 60mm Dish, case of 20 | 21.5 sq. cm |
Case of 20 Each for $1,492.29
|
|
||||
12-566-438
|
Thermo Scientific™
174945 |
Nunclon Sphera 90mm Dish, case of 20 | 56.7 sq. cm |
Case of 20 Each for $1,467.26
|
|
||||
Description
With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Plates and Dishes consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.
Optimized performance for 3D cell culture- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types to generate spheroids
- Promotes consistent formation of cancer spheroids that simulate the 3D structures of tumor growth
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Proven efficacy in supporting long-term organoid culture
Certifications/Compliance
- Animal origin-free
- Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
- Biologically inert: USP biological reactivity class VI
- High level of sterility: SAL 10-6, ethylene oxide gas sterilization
- Shelf life: 4 years from the date of manufacture
Specifications
Multiwell Plate | |
Nunclon Sphera | |
Sterile | |
Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Shelf Life
- 4 years