missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Nylon Burette Brush
The nylon bristles on this nylon burette brush are easy to clean and long lasting. The stainless steel handle is durable and great for classroom use.
Supplier: Eisco™ CH0217F
Description
- This semi-stiff, nylon fiber bristle brush is ideal for scrubbing hard to reach, narrow spaces.
- Designed for cleaning laboratory burettes but is ideal for cleaning tubes, pipes and hoses.
- The fanned end allows you to easily clean rounded surfaces, and reach all crevices and corners.
- The stainless steel, twisted handle is semi-flexible, allowing you to modify the shape as needed.
- Looped end for easy hanging.
- Designed for professional science laboratories but is ideal for a variety of applications in the home or garage.
Specifications
Buret Brush | |
Medium Stiffness | |
Stainless Steel Wire | |
Fan Tip | |
Non-sterile | |
1 in. | |
Buret Cap | |
915 mm | |
40 g |
Nylon | |
No | |
Twisted Wire | |
Unscented | |
White | |
25 mm | |
36 in. | |
1.4 oz. |