missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Nylon Test Tube Brush
With fan-shaped end.
Supplier: Eisco™ CH0204B
Description
- Made from nylon
- Wire-wound handle with loop
Specifications
Cleaning Brush | |
Medium Stiffness | |
Stainless Steel Wire | |
Fan Tip | |
Non-sterile | |
1.125 in. | |
9 in. | |
230 mm | |
1 Ea. |
Fiber | |
Yes | |
Twisted Wire | |
Unscented | |
Tan | |
29 mm | |
3.5 in. | |
88.9 mm |