missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Nylon Test Tube Brush
With fan-shaped end.
Supplier: Eisco™ CH0204C
Description
- Made from nylon
- Wire-wound handle with loop
Specifications
Test Tube Brush | |
Soft/Slightly Stiff | |
Stainless Steel Wire | |
Fan Tip | |
Non-sterile | |
0.5 in. | |
For cleaning test tubes | |
3 in. | |
80 mm | |
3 g |
Nylon | |
No | |
Twisted Wire | |
Unscented | |
White | |
12 mm | |
9 in. | |
230 mm | |
1 Ea. |