missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Nylon Test Tube Brush
With fan-shaped end.
Supplier: Eisco™ CH0204H
Description
- Made from nylon
- Wire-wound handle with loop
Specifications
Cleaning Brush | |
Light Stiffness | |
Stainless Steel Wire | |
Fan Tip | |
Non-sterile | |
1.4 in. | |
13 in. | |
330 mm | |
1 Ea. |
Nylon | |
No | |
Twisted Wire | |
Unscented | |
White | |
35 mm | |
6 in. | |
152.4 mm |