missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Digi-Sense™ Temp 10 Series Thermocouple thermometer
Heavy-duty thermometer offers versatility and accuracy in a compact design
Supplier: Digi-Sense™ 9142801
Includes: Three AA batteries provide 700 hours continous (without use of backlighting)
Requires : Probes are sold separately
Description
- Push-button operation
- Ergonomic design with large easy-to-read screen with back light
- Display either °C or °F
- Minimum and maximum temperature display
- Temperature offset calibration adjustment
- Hold function – freezes measurements for convenient reading and recording
- Accepts two blade female ANSI miniconnector input
- Auto-off function – turns off meter after 17 minutes of nonuse to save batteries
- Sealed keypad and ABS plastic case – Meet IP54 standards for splash resistance
Order Info
- Available rubber armor – Protects meter; features a built-in stand
- Optional 3-way hands-free kit
Certifications
UL listed and certified for Class I: Groups A, B, C, and D division, NIST™ traceable. (Cat. No. 13-621-855 comes with NIST certification.)
Specifications
Not certified | |
5.2 cm | |
17.8 cm | |
ABS Plastic | |
1°C | |
600 g | |
2500°F | |
-418°F | |
-418°F to +2501°F | |
±0.4°C | |
18 cm |
2 in. | |
7 in. | |
Three AA battery and instructions | |
Type K Thermocouple | |
20 oz. | |
4 in. | |
1372°C | |
-250°C | |
-250°C to +1372°C | |
Digital LCD |