missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ Digi-Sense™ Thermocouple Flexible Wire Probes - FEP-Insulated

FEP-Insulated Probes for Quick Readings in Hard to Reach Areas

Supplier:  Cole-Parmer™ 0851681

Catalog No. 13-621-836


Explore available promotions

Description

Description

  • Response Time: 0.5 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J - black, type K - yellow, and type T - blue.
  • Custom designs or changes to this product are available upon request
Specifications

Specifications

None
0.81 mm
None
Temperature measurement
1.24 cm
Probe
120 in.
305 cm
Flexible Wire
Wire probe
Depends on meter
0.02 kg
Wire Probe
5.47 in.
400°F
32°F
32°F to 400°F
No
±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
None
0.032 in.
13 x 7.3 x 1.2 cm
Single-use
0.49 in.
None
120 in.
353 mm
305 cm
Unknown
Insulated, Type J
0.05 lb.
2.88 in.
None
Type-J, FEP-Insulated Probe, Mini Connector, Exposed, 10ft 24-Gauge
204°C
-190°C
-190°C to +204°C
Any thermometer that accepts Type J mini connectors
Do not immerse
7.3 cm
Videos
SDS
Documents

Documents

Promotions

Promotions