missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Infrared Food Safety Thermometers
Ideal for food inspections and HACCP programs.
Supplier: Digi-Sense™ 3562515
Includes: One 9 V battery.
Description
- Can also be used in the home, office, field or lab, anywhere you need to quickly and accurately measure surface temperatures
Certifications
IP54; CE
Warranty
1 Year
Specifications
| IP54; CE | |
| Fixed at 0.97 | |
| 1.5 in. | |
| One 9 V battery | |
| ≥150 milliseconds | |
| 1.75 in. | |
| None | |
| Digi-Sense 4: 1 Food Infrared Stick Thermometer | |
| 302°C | |
| -35°C | |
| No | |
| ±2% of reading or ±3.6°F (±2.0°C), whichever is greater | |
| 4.4 cm |
| Single-use | |
| Agriculture, Education, Food Processing, HVAC, Industrial, Laboratory, R and D, Preventive Maintenance, and other Noncontact Applications | |
| 3.8 cm | |
| 17.8 cm | |
| 0.1°F/C | |
| Infrared Thermometer | |
| 7 in. | |
| 525°F | |
| -31°F | |
| -35°C to +275°C | |
| 9 V | |
| Backlit LCD |