missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Oakton™ pH Electrode Storage and Cleaning Solutions
Keep your pH probes clean and properly stored for longevity
Supplier: Oakton™ 0065304
Description
Keep your pH probes clean and properly stored for longevity
- Remove grease and oil deposits from your electrodes with our cleaning solution.
- Cleaning solution contains pepsin.
- After cleaning, keep your electrodes in proper working condition with our storage solution.
Specifications
>100°C | |
500 mL | |
Water, potassium chloride, potassium dihydrogen phosphate, disodium hydrogen phoshpate | |
Electrode Storage Solution; 500 mL | |
Storage Solution | |
pH testing | |
No | |
Not tested | |
Water Soluble | |
3 x 3 x 6.25 in. | |
7.62 cm | |
7.62 cm | |
15.9 cm |
16.9 oz. | |
Clear | |
Not tested | |
pH Electrode | |
pH Electrode Storage | |
Electrode Storage Solution; 500 mL | |
Odorless | |
1 Each | |
Yes | |
3 in. | |
3 in. | |
6.25 in. |