missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Oakton™ Waterproof pHTestr BNC Electrodes and Accessories
Outstanding value at an economical cost.
$224.67 - $224.67
Specifications
Material | Epoxy |
---|---|
pH Range | 0 to 12 |
Temperature (Metric) Operating | 0°C to 80°C |
Drift | Unknown |
Filling Solution Type | Gel |
Catalog Number | Mfr. No. | Junction | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Junction | Type | Price | Quantity | ||||
S68162
|
Cole-Parmer™
WD3580505 |
Single | High pH/Sodium |
Each for $224.67
|
|
||||
Description
Electrodes have epoxy body, 12mm dia., in single- or double-junction style (as indicated).
Calibration Kit includes two each of pH Singles calibration solution pouches (20mL volume; pH 4.01, 7.00, 10.00), rinse water, sample jar, instructions, and hard plastic carrying case.
Note: tester not included in kit.
Specifications
Epoxy | |
0°C to 80°C | |
Gel | |
AgCl | |
80°C Max. | |
12 mm |
0 to 12 | |
Unknown | |
Oakton pH meter | |
32°F to 176°F | |
0.47 in. |