missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Calibration Weights
$192.60 - $1243.92
Specifications
Product Type | Calibration Weight |
---|---|
Classification | ASTM Class 1 |
Material | Stainless Steel |
Quantity | Each |
Packaging Quantity | 1 |
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
01920103
|
OHAUS™
80780020 |
100 g |
Each for $225.78
|
|
|||||
01920107
|
OHAUS™
80780021 |
1 kg |
Each for $397.60
|
|
|||||
01920109
|
OHAUS™
80780027 |
4 kg |
Each for $1,243.92
|
|
|||||
01920104
|
OHAUS™
80780023 |
200 g |
Each for $305.06
|
|
|||||
01920102
|
OHAUS™
80780028 |
50 g |
Each for $192.60
|
|
|||||
01920106
|
OHAUS™
80780029 |
500 g |
Each for $351.83
|
|
|||||
01920108
|
OHAUS™
80780024 |
2 kg |
Each for $456.11
|
|
|||||
Description
ASTM Class 1, stainless steel.
Specifications
Calibration Weight | |
Stainless Steel | |
1 |
ASTM Class 1 | |
Each |