missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Explorer™ Precision High Capacity Balance
Explorer high capacity provides unmatched functionality in a line of high-performance balance. OHAUS Explorer Precision High Capacity Balances comes with superior protection in rugged or unstable environments and a die-cast metal base with IP54 base protection.
Supplier: OHAUS™ 30057101
Includes: AutoCal™ internal calibration, terminal, weighting base, 90mm weighting platform, wind ring, draft shield assembly, power adapter, power cord, use cover, USB software (on CD), instruction manual (on CD), quick start guide (on CD).
Description
- AutoCal™, 1 second stabilization time, 2 touchless sensors, 5.7 inch full color touch screen
- Optional 10 hours rechargeable battery, optional rolling feet provide assistance in easily moving the balance
- QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
- Easy access communication ports including standard USB and RS232 and an optional third port of either RS232 or Ethernet
- GLP/GMP data output with real time clock
- Data transfer function
- Die-casting housing, stainless steel pan, replaceable in-use cover, IP54 base protection
- AutoCal™ fully-automatic internal calibration system, 1 second stabilization time, two touchless sensors, integral weigh below hook, 2-D protection, optional 10 hours rechargeable battery, optional adjustable rolling feet, up to 13 operating languages, NTEP and OIML models available
Applications
Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing,Density Determination, Peak Hold, Ingredient Costing, SQC
Specifications
Touch screen | |
USB, RS-232, an optional ethernet or 2nd RS-232, wit | |
Color Graphic | |
Gram, milligram, kilogram, carat, ounce, troy ounc | |
±0.2 g | |
EX35001 | |
35,000 g | |
≤1 sec. | |
10°C to 30°C | |
14.84 in. | |
4.72 in. | |
17.44 in. | |
22 lb. | |
100/240 V 47/63 Hz | |
15 w | |
47/63 Hz |
EC, OIML F1 or ASTM Class 1, NTEP, NIST, AM-5847, | |
EX35001; Capacity 35,000 g | |
0.1 g | |
AutoCal™ internal calibration, terminal, wei | |
Die-cast, Stainless Steel | |
<±0.1 g | |
3ppm/°C | |
50°F to 86°F | |
High Capacity Precision Balance | |
37.7 cm | |
12 cm | |
44.3 cm | |
10 kg | |
100/240 V | |
0.63 A |