missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Explorer™ Semi-Micro Balances
Designed and constructed to provide a modern weighing experience as well as to bolster accuracy. OHAUS Explorer Semi-Micro Balances are built for accurate, sophisticated and professional weighing. They use High Speed Single Module weighing cell to ensure that results are accurate.
Supplier: OHAUS™ 30139513
Description
- AutoCal™ internal calibration feature utilizes two internal weights to perform a linear calibration to minimize weighing errors and ensure accurate measurements
- Intuitive software powered by SmarText™ 2.0
- Ultra-fast stabilization time (0.1mg: ≤3 sec., 0.01mg: ≤8 sec.) and audible stability alert increases laboratory efficiency
- Icon-based color touchscreen display provides tactile feedback and operates in the same manner as a smart phone or tablet computer
- Four programmable touchless sensors allow the operator to perform common functions and commands with a swipe of the hand
- USB host port provides the capability of using a USB extension cable to directly transfer the data to a flash drive
- Memory library includes space for up to 99 items, and a 10 recipe library for formulation mode
- User manager function provides profiles for one administrator and five additional users, allowing multiple users to utilize the same balance without compromising past results recorded on the balance
- Modular design in which the base and display can be separated to allow the balance to fit ideally on the lab bench
- Automatic door feature (available on certain models) allows access to weighing chamber without the need to touch the draftshield door; they minimize vibrations caused by manual operation
- Built-in ionizer, included in Explorer automatic door models, generates bipolar ions continuously from positive and negative discharge electrodes and directs the ionized air onto the charged body to eliminate static electricity
- Other advanced features include: Below minimum sample weight indicator, real time clock for GLP/GMP data collection, true type printing for SQC and pipette adjustment
- Available models include: EX125D, EX125, EX225D, EX225D/AD, and EX225/AD
Specifications:
- Calibration: Standard AutoCal, AutoCal on Δ1.5° temperature change, 3 hours
- Weighing Units: g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical, msg, tola, baht, Hong Kong Tael, Singapore Tael, Taiwan Tael,
- Custom Units 1, Custom Unit 2, Custom Unit 3
- Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing, Dynamic Weighing, Filling, Totalization, Formulation,
- Differential Weighing, Peak Hold, Density Determination, Pipette Adjustment, Statistical Quality Control
- Stabilization Time: 0.1mg: ≤3 sec., 0.01mg: ≤8 sec.
- Sensitivity Temp. Drift: 0.50ppm/°C
- Min-Weight (typical): 20mg, fine range (USP, u=0.10%, k=2)
- Min-Weight (optimal); 9.0mg, fine range (USP, u=0.10%, k=2) SRP≤.41d
- Display: 14.5cm (5.7 in.) (diagonal) Full-Color touch screen
- Interface: Standard connectivity: 1 USB host, 1 USB device, 1 RS232; Optional connectivity: 2nd RS232, Ethernet
- Working Temperature: 10°to 30°C (50° to 86°F)
- Humidity: 85% RH, non-condensing
- Storage Conditions: 10° to 60°C (-14° to +140°F) at 10% to 90% relative humidity, non-condensing
- Power Supply: AC Adapter Input: 100 to 240 VAC 50/60Hz, 0.6A; AC Adapter Output: 12 VDC 1.5A
- Pan Dia.: 80mm (3.1 in.)
- Dimensions (D x W x H): 35 x 23 x 39.3cm (13.8 x 9 x 15.5 in.)
Certifications
Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1, IEC 61010-1
Compliance
Electromagnetic Compatibility: FCC Part 15 (Class A), Industry Canada ICES-001 (Class A), IEC 61326-1, (Class B emissions, Industrial immunity)
Specifications
Standard connectivity: 1 USB host, 1 USB device, 1 | |
Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1, | |
14.5 cm (5.7 in.) (Diagonal) Full-Color Touchscreen | |
85% RH, non-condensing | |
±0.1 mg | |
EX225D/AD | |
50°F to 86°F | |
Semi Micro Balance | |
23 cm | |
35 cm | |
80 mm |
100g, 150g, 200g | |
120 g, 220 g | |
0.01 mg; 0.1 mg | |
With standard automatic door | |
Typical: 20mg, fine range (USP, u=0.10%, k=2); Opt | |
0.1 mg: ≤3 sec., 0.01 mg: ≤8 sec. | |
10°C to 30°C | |
g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical | |
39.3 cm | |
3.1 in. | |
AC Adapter Input: 100 to 240 VAC 50/60 Hz 0.6 A AC |