missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Explorer™ Series Analytical Balances
Faster weighing with improved repeatability and vibration filtering. OHAUS Explorer Series Analytical Balances deliver accurate results within seconds, improving operator efficiency, productivity and throughput, with a stabilization time up to 50% faster that earlier models.
Supplier: OHAUS™ 83021332
Includes: Switching AC adapter with multiple plug head type for multi region use, weighing pan and pan support, multilanguage operator manual with quick start guide, in-use cover (display only), external and AutoCal™ internal calibration
Description
Intelligent Performance
- Faster stabilization time improves operational efficiency, increases throughput, improves productivity
- Optimized linearity and repeatability specifications ensure accurate, repetitive results
- Superior vibration filtering provides balance stability in unstable environments
- Fully automatic AutoCal™ calibration system self-calibrates system when it senses a temperature change sufficient enough to affect weighing accuracy, or every 11 hours; external masses not required
- Four touchless sensors for hands-free print, tare, calibration and other selectable functions; prevent contamination and residue transfer, improve weighing efficiency
- Sensors can be set up for remote operations
- High-resolution, 5.7 in. (145mm) TFT display
- Resistive touch screen display
- 14 Built-in customizable applications
- Minimum Weight capability with visual warning feature
- QWERTY keyboard and numeric keyboard to input GLP/GMP and other data
- User Manager with administrator capability
- Alternate RS232 (19-193-26) command feature adapts balance to existing data acquisition software
- External input for zero, tare or print using external foot switch accessory (19-193-28)
- Audible/visual feedback for button presses as well as check weighing status
- Easy-to-view illuminated level indicator at balance front
- Easy-to-use, adjustable thumbwheels level the balance
- Level-assist screen identifies thumbwheels to be adjusted Data Transfer Function for direct data output into Microsoft™ Excel™
- Instructional messaging guides users through the weighing process
- User information menu shows users available balances features
- Up to 11 operating languages available
- Adjustable color display for optimized viewing; separates from weighing base for work area flexibility
- Easy access to standard USB and RS232 (optional third port available)
- Left- and right-side cable exit allows customized installation capability
- Frameless, flip-top draftshield ensures unobstructed access
- 6.3 x 9.4 in. (160 x 240mm) Side entry for placement and removal of large items
- Antistatic-coated glass helps dissipate static charges that can affect results
- Side doors on top-mounted bearings prevent potential bind up
- Removable glass panels and stainless-steel bottom for easy cleaning
- Tower and wall mount ready for modular installation
- QuadraStance™ base design has four adjustable thumbwheels for superior stability
- Robust die-cast metal bottom housing
- Cable storage system
- Weighing - Determine the weight of items in the selected unit of measure; minimum weight feature is also available
- Percent Weighing- Measure the weight of a sample displayed as a percentage of a pre-established reference weight
- Dynamic Weighing - Weigh an unstable load; balance takes an average of weights over a time period
- Totalization - Measure cumulative weight of multiple items; cumulative total may exceed balance capacity
- Differential Weighing - Store sample weights and calculate the difference between initial weights and final weights
- Peak Hold - Capture and store highest weight in a series; both stable and unstable weights are captured
- Parts Counting - Count samples of uniform weight; choose Standard Counting, Check Counting, or Fill Counting
- Pipette Adjustment - Check pipette values by weight analysis, with built-in water density table
- Check Weighing - Compare the weight of a sample against target limits; choose from Standard, Nominal-weight, or Nominal-Percent
- Filling - Fill a container to a target weight; progress bar displays filling status
- Formulation - For compounding and recipe making; the number of components can be from two to 99
- Density Determination - Determine density of solids more dense than water, solids less dense than water, liquids, or porous material
- Ingredient Costing - Determine cost of formula or recipe based on known cost/quantity of components or ingredients
- SQC - Monitor and/or control processes to eliminate under and over filling
Order Info
Optional Accessories
- Tower Mount for Display
- Terminal Extension Cable
- Density Determination Kit
- Draftshield Kit (0.01g and 0.1g balances)
- Security Device -01
- Interface Cable, USB (Type A to B)
- Second RS232 Kit
- Ethernet Kit
- Foot Switch Kit
- Compact Thermal Printer
- Compact Dot Matrix Impact Printer
- RS232 Printer Cable and Adapter
- RS232 Cable, PC 25 Pin
- RS232 Cable, PC 9 Pin
Certifications
CE, FCC, Industry Canada, cULus, cCSAus, NRTL; C Tick; CB Scheme
Compliance
Meet or Exceed Class I and II accuracy requirements in accordance with National Institute of Standards and Technology (NIST) Handbook 44 (approval summer 2011)
Warranty
Two years (US and Canada)
Specifications
CE, FCC, Industry Canada, cULus, CCSAUS, NRTL, C T | |
220 g | |
0.0001 g | |
Front-mounted level bubble with illumination/quadr | |
ABS Plastic, Stainless Steel, Glass | |
<±0.0001 g | |
≤2 sec. | |
10°C to 30°C | |
2 Years | |
23 cm | |
3.9 in. | |
15.5 in. | |
15.2 lb. | |
100/240 V 50/60 Hz | |
0.6 A |
RS-232, USB, Optional Ethernet or 2nd RS232 | |
Color Graphic | |
Switching AC adapter with multiple plug head type | |
<±0.0002 g | |
EX224 | |
220 g | |
50°F to 86°F | |
Analytical Balance | |
9.1 in. | |
9 cm | |
9.8 cm | |
39.3 cm | |
6.9 kg | |
100/240 V | |
50/60 Hz |