missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Harvard Trip Balances

Ideal for comparative weighing. OHAUS Harvard Trip Balances with choice of single or double beam models provide many years of maintenance-free, comparative weighing using a known standard.

$1256.71 - $1410.74

Specifications

Diameter (English) Outer Pan 6 in.
Diameter (Metric) Outer Pan 15.2 cm
Depth (English) 7 in.
Depth (English) Pan 5.9 in.
Depth (Metric) 22.8 cm
View More Specs

Products 3
Catalog Number Mfr. No. Model Price Quantity  
Catalog Number Mfr. No. Model Price Quantity  
02-035SD
View Documents
OHAUS™
80000003
1450-SD
Each for $1,256.71
 
02-037-10SD
View Documents
OHAUS™
80000005
1560-SD
Each for $1,410.74
 
02-037-SD
View Documents
OHAUS™
80000004
1550-SD
Each for $1,347.56
 
Description

Description

  • With 2000g capacities, 0.1g readabilities, and either a stainless-steel 6 in. (15.2cm) diameter x 0.75 in. deep (1.9cm) pan or 6 in. diameter (15.2cm) plate
  • Angled beams with center-reading poises for excellent visibility of results; sliding, rotating poise for fine adjustment
  • Magnetic damping to slow oscillations and speed weighings
  • Zero-adjust compensator ensures precision and reproducibility
  • Equipped for specific gravity weighing
  • Precision-ground knives, covered self-aligning bearings, cross-braced aluminum-alloy box-end beam, and elliptical check pins
  • Single-beam balances graduated in 0.1g increments; double-beams in 0.1 and 10g increments

Service Plan

Service agreement available.

Specifications

Specifications

6 in.
7 in.
22.8 cm
9.5 in.
Stainless Steel
35.5 cm
4.4 lb., 2 kg
15.2 cm
5.9 in.
15 cm
24.1 cm
14 in.
5 Years
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'