missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Harvard Trip Balances

Ideal for comparative weighing programs and centrifuge tube balancing. OHAUS Harvard Trip Balances employ a two-pan design based on the classic Roberval balance principle. They are commonly used to determine the difference in mass between two objects, rather than their absolute value.

Supplier:  OHAUS™ 1550SD

 View more versions of this product

Catalog No. S40035


Explore available promotions

Description

Description

Standard features include

  • Built-in sliding masses
  • Magnetic damping
  • Stainless-steel weighing platform
Specifications
  • Pan size: 6 in. dia. (15.2cm)
  • Readability: 0.1g
  • Capacity: 70.54 oz. (2000g)
  • Top beam: 10 × 0.1g
  • Bottom beam (excluding Single Beam model): 200 × 10g

Order Info

Weighing up to 2000g can be achieved by using a calibration mass set (S40214A, S40215A).

Warranty

Five years

Specifications

Specifications

6 in.
9.44 in.
5.9 in.
15 cm
160.000 mm
1550-SD
5.51 in.
5 Years
4.4 lb., 2 kg
Mechanical Scale, 1550-SD
Harvard Double Beam Balance
15.2 cm
10 x 0.1g (top beam), 200 x 10g (bottom beam)
240.00 mm
6.29 in.
Double beam 2000g capacity with optional weight set stainless steel plate
Stainless Steel
140.00 mm
Harvard Trip™
0.100000 g
English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX)
SDS
Documents

Documents

Promotions

Promotions