missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Harvard Trip Balances

Ideal for comparative weighing programs and centrifuge tube balancing. OHAUS Harvard Trip Balances employ a two-pan design based on the classic Roberval balance principle. They are commonly used to determine the difference in mass between two objects, rather than their absolute value.

Supplier:  OHAUS™ 1450SDEMD

 View more versions of this product

Catalog No. S40040


Explore available promotions

Description

Description

Standard features include

  • Built-in sliding masses
  • Magnetic damping
  • Stainless-steel weighing platform
Specifications
  • Pan size: 6 in. dia. (15.2cm)
  • Readability: 0.1g
  • Capacity: 70.54 oz. (2000g)
  • Top beam: 10 × 0.1g
  • Bottom beam (excluding Single Beam model): 200 × 10g

Order Info

Weighing up to 2000g can be achieved by using a calibration mass set (S40214A, S40215A).

Warranty

Five years

Specifications

Specifications

6 in.
7 in.
5.9 in.
15 cm
24.1 cm
Stainless Steel
35.5 cm
4.4 lb., 2 kg
15.2 cm
10 x 0.1g (top beam)
22.8 cm
9.5 in.
1450-SD
14 in.
5 Years
Harvard Single Beam Balance
Videos
SDS
Documents

Documents

Promotions

Promotions