missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ohaus™ Navigator™ XL Balance
Ultrafast stabilization in less than one second provides fast, accurate and repeatable weighing results
Supplier: Ohaus™ 30573825
Description
Two touchless sensors free up your hands for handling samples and limiting keypad wear and tear.
- Superior mechanical overload protection system and integrated shipping lock
- Withstands loads up to 400% of its rated capacity
- Optional RS-232 or USB or ethernet interface kits with integrated cables
- Up front illuminated level indicator
- Removable stainless-steel weighing platform
- Menu lockswitch
- Integral security bracket and integral shipping lock
- Stability indicator, overload and underload indicators, low battery indicator, auto shut-off
- ABS plastic housing; 304 stainless steel pan
Specifications
4 Mechanical keys, raised and with tactile feedbac | |
RS-232 or USB connectivity | |
Backlit LCD | |
Pound, ounce (decimal/fractional), pound: ounce (d | |
±1 g | |
NVL5101/1 | |
≤1 sec. | |
10°C to 40°C | |
2 Years | |
20.4 cm | |
7.4 cm | |
28.2 cm | |
2 kg | |
100/240 V | |
50/60 Hz |
|
|
5.1 kg | |
0.5 g | |
AC adapter or internal rechargeable battery | |
ABS Plastic, Stainless Steel | |
0.5 g | |
50°F to 104°F | |
Navigator™ XL Scale | |
8 in. | |
2.9 in. | |
11.1 in. | |
4.3 lb. | |
100/240 V 50/60 Hz | |
0.25 A |