missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Ranger™ 3000 Compact Bench Scales

Eliminate wait time with rapid stabilization. The Ranger 3000™ Compact Bench Scale is tough, dependable, fast and precise.

Supplier:  OHAUS™ 30031709

 View more versions of this product

Catalog No. 02-112-220


Explore available promotions

Description

Description

Features Include
  • Large, bright display: 38.1mm LCD display
  • Rapid stabilization: Eliminates wait time
  • User Friendly: SmarText™ menu navigation
  • Weigh below capability: functionality to perform specific gravity tests and weigh items that cannot be easily lifted on to the weighing pan
  • Standard connectivity with flexible options: included RS232 with optional Ethernet, second RS232 and USB offers additional data transfer capabilities or allows connection to multiple peripherals
  • ABS housing, stainless steel platform
  • Weighing units: kg, g, lb, oz, lb:oz
  • Three LED (yellow, green, red) with configurable operation and alert beeper
  • Weigh-below hook
  • Integral transportation handle
  • Sealed front panel
  • Menu lockswitch
  • Up front level indicator
  • Adjustable leveling feet
  • Selectable environmental and auto-print settings
  • Stability
  • Overload and underload indicators
  • Low battery indicator
  • Auto shut-off
  • Auto tare
 
Applications
Weighing, Percent weighing, Parts counting, Check weighing/percent/counting, Accumulation, Dynamic weighing
Specifications

Specifications

5 Mechanical keys
Internal rechargeable lead acid battery
ISO 9001:2008, NIST Handbook 44 (NTEP CC 13-022), (AM-5907C), OIML R76-1 (R76/2006-NL1-12.46), (Class 3, nmax 3000), CSA C22.2 61010-1, UL 61010-1, FCC Part 15 Class A, IEC 61326-1
6 kg, 15 lb.
0.2 g
Weigh-below hook, integral transportation handle, menu lock switch, adjustable leveling feet, 3 LED (yellow, green, red) check weighing lights, AC power
R31P6
14°F to 104°F
Ranger™ 3000 Compact Bench Scale
12.9 in.
32.7 cm
12.2 in.
31.1 cm
4.6 in.
9.2 lb.
100/240 V 50/60 Hz
50/60 Hz
210 Hr.
External, with user selectable calibration weight value
RS232
LCD
Gram, kilogram, ounce, pound
ABS Plastic, Stainless Steel
1 sec.
-10°C to +40°C
12.9 x 12.2 x 4.6 in. (32.7 x 31.1 x 11.7 cm)
8.9 in.
22.5 cm
11.8 in.
30 cm
11.7 cm
4.2 kg
100/240 V
Class III
Videos
SDS
Documents

Documents

Promotions

Promotions