missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Ranger™ Count 3000 Counting Scales

High-precision dedicated counting scale with advanced software for counting and packaging parts

Supplier:  OHAUS™ 30031789

 View more versions of this product

Catalog No. 02-112-225


Explore available promotions

Description

Description

With low Average Piece Weight (APW) alert and automatic APW recalculation, the Ranger Count offers 1:1,500,000 internal counting resolution to handle counting even the smallest parts precisely
 
Standard Features
  • Precise counting and weighing performance with 30 item library: 1:30,000 display resolution and 1:1,500,000 internal counting resolution
  • User friendly counting scale on the market: large bright displays and SmarText™ navigation
  • Rapid stabilization: provides unmatched throughput: produces accurate results within one second
  • More connectivity options: supports two-scale counting through the optional 2nd Platform to support weighing jobs that require a higher capacity platform or additional platform space
  • Portability and versatile power options: convenient integrated carrying handle and rechargeable lead acid battery
  • Tare range full capacity by subtraction, Zero range 4% or 20% of full scale capacity
  • Scale Dimensions (WxLxH) 12.2x12.9x4.6 in.
 
Application Modes
  • Weighing: Determine the weight of items in one or more weighing units -- lb, oz, lb:oz, kg or g
  • Advanced Parts Counting: Count parts fast for packaging and inventory control uses, with added software for APW low alert and automatic recalculation of APW during sampling
  • Check Counting/Weighing: Use the bright red/yellow/green LED's to easily fill containers and packages by weight or by a specified number of parts
  • Accumulation: Keep a running total of all items, by weight, parts count or percent of reference
Specifications

Specifications

8 Function, 12 numeric mechanical keys
Rechargeable lead acid
ISO 9001:2008, NIST Handbook 44 (NTEP CC 13-022), (AM-5907C), OIML R76-1 (R76/2006-NL1-12.46), (Class 3, nmax 3000), CSA C22.2 61010-1, UL 61010-1, FCC Part 15 Class A, IEC 61326-1
6 kg, 15 lb.
0.2 g
AC power, integrated carrying handle
RC31P6
14°F to 104°F
Ranger™ Count 3000 Counting Scale
12.9 in.
32.7 cm
12.2 in.
30.9 cm
4.6 in.
9.2 lb.
100/240 V 50/60 Hz
50/60 Hz
210 Hr.
External, with user selectable calibration weight value
RS232
LCD
Gram, kilogram, ounce, pound
ABS Plastic, Stainless Steel
1 sec.
-10°C to +40°C
12.9 x 12.2 x 4.6 in. (32.7 x 30.9 x 11.7 cm)
8.9 in.
22.5 cm
11.8 in.
30 cm
11.7 cm
4.2 kg
100/240 V
Class III
Videos
SDS
Documents

Documents

Promotions

Promotions