missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Ranger™ Count 3000 Counting Scales
High-precision dedicated counting scale with advanced software for counting and packaging parts
Supplier: OHAUS™ 30031790
Description
With low Average Piece Weight (APW) alert and automatic APW recalculation, the Ranger Count offers 1:1,500,000 internal counting resolution to handle counting even the smallest parts preciselyStandard Features
- Precise counting and weighing performance with 30 item library: 1:30,000 display resolution and 1:1,500,000 internal counting resolution
- User friendly counting scale on the market: large bright displays and SmarText™ navigation
- Rapid stabilization: provides unmatched throughput: produces accurate results within one second
- More connectivity options: supports two-scale counting through the optional 2nd Platform to support weighing jobs that require a higher capacity platform or additional platform space
- Portability and versatile power options: convenient integrated carrying handle and rechargeable lead acid battery
- Tare range full capacity by subtraction, Zero range 4% or 20% of full scale capacity
- Scale Dimensions (WxLxH) 12.2x12.9x4.6 in.
Application Modes
- Weighing: Determine the weight of items in one or more weighing units -- lb, oz, lb:oz, kg or g
- Advanced Parts Counting: Count parts fast for packaging and inventory control uses, with added software for APW low alert and automatic recalculation of APW during sampling
- Check Counting/Weighing: Use the bright red/yellow/green LED's to easily fill containers and packages by weight or by a specified number of parts
- Accumulation: Keep a running total of all items, by weight, parts count or percent of reference
Specifications
8 Function, 12 numeric mechanical keys | |
Rechargeable lead acid | |
ISO 9001:2008, NIST Handbook 44 (NTEP CC 13-022), (AM-5907C), OIML R76-1 (R76/2006-NL1-12.46), (Class 3, nmax 3000), CSA C22.2 61010-1, UL 61010-1, FCC Part 15 Class A, IEC 61326-1 | |
13.6 kg, 30 lb. | |
0.5 g | |
AC power, integrated carrying handle | |
RC31P15 | |
14°F to 104°F | |
Ranger™ Count 3000 Counting Scale | |
12.9 in. | |
32.7 cm | |
12.2 in. | |
30.9 cm | |
4.6 in. | |
9.2 lb. | |
100/240 V 50/60 Hz | |
50/60 Hz |
210 Hr. | |
External, with user selectable calibration weight value | |
RS232 | |
LCD | |
Gram, kilogram, ounce, pound | |
ABS Plastic, Stainless Steel | |
1 sec. | |
-10°C to +40°C | |
12.9 x 12.2 x 4.6 in. (32.7 x 30.9 x 11.7 cm) | |
8.9 in. | |
22.5 cm | |
11.8 in. | |
30 cm | |
11.7 cm | |
4.2 kg | |
100/240 V | |
Class III |