Learn More
OHAUS™ Scout™ STX Portable Balances
Ideal for laboratory and industrial applications, the OHAUS Scout features an easy-to-navigate color touchscreen display and a slim design that allows stackable storage
Supplier: OHAUS™ 30253012
Description
Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standard for a broad range of weighing applications. Features also include superior overload protection. With expanded connectivity options now featuring Bluetooth™, the OHAUS Scout offers more versatility for convenient data logging, communication and remote functionality. Utilize the Bluetooth accessory to remotely control the balance from your mobile device or tablet for Android™.
Features
- Quick and efficient navigation with the informative color touchscreen display
- Fast weighing speed and high resolution deliver repeatable and reliable results
- Superior overload protection
- ABS housing and stainless steel pan
- Calibration: User-selectable external span or linearity calibration/Digital with external weight
- Calibration weights are included with models up to 620g capacity
- Weighing Units: mg, g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn, hkt, sgt, twt, tical, tola, customer unit 1
- Built-in Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Animal/Dynamic Weighing, Totalization, Density Determination, Display Hold, Mole Weighing
- Typical Battery Life: 7 hrs.
- Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth (available as an accessory)
- Display: 4.3 in. (10.9cm) full-color VGA graphic touchscreen display with user-controlled brightness
- Overload Capacity: 10 times the rated capacity
- Transportation lock, menu and calibration lockout switch
- Slip-resistant and adjustable feet, leveling bubble
- Mechanical and software overload/underload protection
- Stability indicator, auto tare, low battery indicator, auto shut-off
- User selectable printing options and communication settings
Specifications
RS-232, USB Host, USB Device, Ethernet or Bluetooth | |
0.1 g | |
ABS Housing, Stainless Steel Pan | |
Square | |
1 sec. | |
20.2 Ã 22.4 Ã 5.4 cm | |
1 kg |
420 g | |
0.1 g | |
STX421 | |
0.1 g | |
Portable Balance | |
120 mm | |
AC adapter (included) or 4 AA batteries (not inclu |