missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Valor™ 3000 Compact Food Scales
Stainless-steel design in a high-performance, easy-to-use, portable scale
Supplier: OHAUS™ 83998176
Description
- Software for weighing, percent weighing and specific gravity determination
- All stainless-steel construction
- Compact space-saving footprint
- AC adapter (supplied) or 4 C batteries
- Adjustable levelling feet and bubble (only for XW models)
- Load cell lock, user adjustable filtering and optional food accessories
- LCD with white LED backlight
Certifications
NSF Certified
Compliance
Supports HACCP compliance; washable models available.
Specifications
3 Mechanical switch | |
4 C | |
ISO 9001:2008, NSF/ANSI 169-2005, USDA/AMS, HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus AC power pack, Directive 2002/96/EC, NTEP CoC No. 08-008 | |
LCD | |
Gram, kilogram, ounce, pound, fluid ounce | |
Stainless Steel | |
<3 sec. | |
0°C to 40°C | |
8.5 x 7.3 x 3 in. (21.8 x 18.6 x 7.7 cm) | |
21.8 cm | |
18.6 cm | |
7.7 cm | |
1.2 kg | |
100/240 V |
120 Hr. | |
Digital external span calibration | |
500 g, 1.1 lb. | |
0.1 g | |
AC adapter, adjustable leveling feet and bubble, load cell lock | |
V31X501 | |
32°F to 104°F | |
Valor™ 3000 Compact Food Scale | |
8.5 in. | |
7.3 in. | |
3 in. | |
2.6 lb. | |
100/240 V 50/60 Hz | |
50/60 Hz |