missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Omega Zen™ Pipette Controllers
Precisely and rapidly pipette liquids with a comfortable ergonomic design
$1401.21 - $1523.91
Specifications
Battery Type | 3.7V lithium ion rechargeable battery |
---|---|
Certifications/Compliance | CE |
Autoclavable | Autoclavable |
Dispensing Speed | 9 to 10 mL/sec. |
Grip Type | Soft Push Button |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
03-395-145
|
Cole-Parmer™
2530096 |
Blue |
Each for $1,523.91
|
|
|||||
03-395-147
|
Cole-Parmer™
2530098 |
Steel Gray |
Each for $1,401.21
|
|
|||||
Description
- Easily fine-tune pipetting speed with thumbwheel control and speedometer display
- Quick and quiet pump fills a 25-mL pipette in 3 seconds
- Accepts glass or plastic serological pipettes, from 1 to 100 mL
- Durable, UV-resistant plastic housing is ideal for use in cleanrooms and fume hoods
- Avoid battery depletion with auto shut-off after 5 minutes of inactivity
- Removable nosepiece and silicone adapter autoclavable at 121°C
Compliance
CE
Warranty
1 Year
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
3.7V lithium ion rechargeable battery | |
Autoclavable | |
Soft Push Button | |
Omega Zen | |
Pipette Controller | |
0.45 μm sterile PTFE | |
Fluid Handling | |
Two filters, nosepiece, silicone adapter, wall-mount holder, battery, charging desk stand, and AC adapter. | |
1 Year | |
100/240 V |
CE | |
9 to 10 mL/sec. | |
UV-resistant Resin | |
1 | |
1 to 100 mL | |
Push button | |
1 to 100mL glass or plastic serological pipettes | |
8 | |
100 to 240 VAC, 50/60 Hz | |
50/60 Hz |