missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Pipette Controller Accessories
Enhance and maintain your Omega Zen pipettors with these accessories
Supplier: Cole-Parmer™ Essentials 2530354
Description
- Compatible with Omega Zen pipette controllers
- Choose from a wide range of accessories to make your pipettor even more versatile
Warranty
1 Year
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
| Autoclavable | |
| Single-use | |
| UV-resistant Plastic | |
| Non-sterile | |
| Pipetting | |
| One nosepiece | |
| 1 Year | |
| 2 in. | |
| 1.5 in. | |
| 1.5 in. | |
| 0.02 lb. |
| White | |
| Omega Zen Pipettors | |
| Omega Zen | |
| Nosepiece | |
| OmegaZen Pipette Controllers | |
| 1 Ea. | |
| 2 x 1.5 x 1.5 in. | |
| 5.08 cm | |
| 3.81 cm | |
| 3.81 cm | |
| 0.009 cm |