missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Humboldt Open Pan Riffle Samplers
$1968.00 - $2750.07
Specifications
Product Type | Riffle Sample Splitter |
---|---|
Material | Stainless Steel |
Includes | 4 cold-rolled steel open pans, scoop and a brush |
Style | Riffle |
Certifications/Compliance | ASTM B215, C136, C702, C778, D421, D424, D457, D806, AASHTO T27, T144, T248 |
Catalog Number | Mfr. No. | No. of Chutes | Width (Metric) Chute | Width (Metric) Hopper | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Chutes | Width (Metric) Chute | Width (Metric) Hopper | Price | Quantity | |||
04-942C
|
Humboldt
H3985 |
12 | 1.9 cm | 35.56 cm |
Each for $1,968.00
|
|
|||
04-942D
|
Humboldt
H3987 |
16 | 2.54 cm | 50.8 cm |
Each for $2,750.07
|
|
|||
04-942B
|
Humboldt
H3980 |
12 | 1.27 cm | 27.98 cm |
Each for $2,014.86
|
|
|||
Description
Sample poured into funnel-shaped trough is divided into two parts by two series of chutes that discharge alternately in opposite directions into separate pans. With four pans, a scoop, and a brush for collecting fine material and cleaning riffles.
Order Info
Available in four chute widths.
Specifications
Riffle Sample Splitter | |
4 cold-rolled steel open pans, scoop and a brush | |
ASTM B215, C136, C702, C778, D421, D424, D457, D806, AASHTO T27, T144, T248 |
Stainless Steel | |
Riffle | |
Divide or halve dry materials such as cement, gravel, powdered ores, coal, coke, sand, soils |