missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Optifit 10 to 1000μL Wide Bore Tips, Single Trays
The perfect match for your pipetter
Supplier: Sartorius 791020
Description
Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.
- Precision made tips
- Provide best possible accuracy and precision
- Compatible with most other pipetter makes
- ISO 8 Clean Room manufacturing process
- Made from highest quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- Available as e-beam presterilized or nonsterilized
- Informative rack labeling improves tip identification and traceability: volume, product number, lot number
- Racks, trays and tips are 100% recyclable
- Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
- Tip trays are color-coded to indicate the matching, color-coded pipetter
- Fully autoclavable at 121°C for 20 minutes
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
1000 μL | |
Non-sterile | |
Autoclavable | |
6.85cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
Non-filtered Tips | |
Single-use | |
No | |
Polypropylene |
Non-filtered | |
Blue | |
2.69 in. | |
CE, ISO 9001, ISO 13485 | |
1000 μL | |
Standard | |
Blue | |
Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus | |
Optifit |