missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Optifit FlexiBulk Pipette Tip Packs
Combine the low cost of bulk tip packaging with improved protection of tip purity and usability. Sartorious™ Optifit FlexiBulk Pipette Tip Packs provide the performance of Optifit tips in the compact, durable, 100% recyclable PET FlexiBulk packaging. Stackable FlexiBulk containers reduce wasted packaging and space.
Supplier: Sartorius LHB790354
Description
Optifit Tips
- Perfect fit and seal with Sartorious pipettes to ensure the highest possible accuracy and precision
- Ergonomic and light tip attachment and ejection enabled by the Optiload feature in Sartorious Picus Nxt, Picus, eLINE, mLINE, and Proline Plus pipettes
- Compatibility with most other pipette brands
- Materials, including the FlexiBulk pack, are 100% recyclable
- Each manufactured lot of tips is certified as free of RNase, DNase, and endotoxins
- Tips are manufactured under ISO Class 8 cleanroom conditions
FlexiBulk Pack
- Lid provides an airtight seal during transport and storage for secured purity, and is easy to close between uses to protect the tips from dust
- FlexiBulk reduces up to 40% on pack volume
- Cuts packaging waste by nearly 50%
- Provides quick pick & place convenience for loading tips into tip racks or attachment to pipettes right out of the pack
- Ensures tip purity with lot-specific certificates
- Perfect fit and seal with Sartorious pipettes to ensure the highest possible accuracy and precision
- Ergonomic and light tip attachment and ejection enabled by the Optiload feature in Sartorious Picus Nxt, Picus, eLINE, mLINE, and Proline Plus pipettes
- Compatibility with most other pipette brands
- Materials, including the FlexiBulk pack, are 100% recyclable
- Each manufactured lot of tips is certified as free of RNase, DNase, and endotoxins
- Tips are manufactured under ISO Class 8 cleanroom conditions
- Lid provides an airtight seal during transport and storage for secured purity, and is easy to close between uses to protect the tips from dust
- FlexiBulk reduces up to 40% on pack volume
- Cuts packaging waste by nearly 50%
- Provides quick “pick & place” convenience for loading tips into tip racks or
attachment to pipettes right out of the pack - Ensures tip purity with lot-specific certificates
Specifications
5 to 350 μL | |
ISO 9001, ISO 14001, ISO 13485 | |
Pipetting mass quantities | |
Sartorius Picus™ NxT, Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus | |
Polypropylene |
5.4cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Bulk | |
Optifit FlexiBulk |