Learn More
Thermo Scientific™ Optochin Disc
Thermo Scientific™ Oxoid Optochin Disc is for the differentiation of Streptococcus pneumoniae.
$42.20 - $42.20
Specifications
Species | Streptococcus pneumoniae |
---|---|
Antimicrobial Agents | Optochin (Ethylhydrocuprein Hydrochloride) |
Concentration | 5µg |
Product Type | Optochin Disc |
Test Type | Microbial Differentiation |
Catalog Number | Mfr. No. | Concentration | Packaging Type | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Concentration | Packaging Type | Quantity | Price | Quantity | |||
OXDD0001T
|
Thermo Scientific™
DD0001T |
5µg | 1 Cartridge/Pk. | 50 Discs/Cartridge |
Each for $42.20
|
|
|||
Description
Thermo Scientific™ Oxoid Optochin Disc is for the differentiation of Streptococcus pneumoniae.
Differentiate Streptococcus pneumoniae from other streptococci using Thermo Scientific™ Oxoid™ Optochin Disc. Optochin Discs are paper discs ready impregnated with Optochin (ethylhydrocuprein hydrochloride) which provide a convenient and reliable alternative to the bile-solubility test. Pneumococciare are sensitive to Optochin so that a culture shows a zone of inhibition around the impregnated disc, while streptococci either grow right up to the edge of the disc or, occasionally, show a very small zone of inhibition.
Ordering Alerts:
5μg. 50 Discs/Cartridge. 1 Cart/Pk.
Specifications
Streptococcus pneumoniae | |
5µg | |
Microbial Differentiation | |
50 Discs/Cartridge |
Optochin (Ethylhydrocuprein Hydrochloride) | |
Optochin Disc | |
Paper |